Motion
284THTNA7036BB

MARATHON ELECTRIC
284THTNA7036BB

Inverter Vector Duty Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04482085
MFR #284THTNA7036BB
Your Price$7,540.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
284THTNA7036BB

Inverter Vector Duty Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04482085
MFR #284THTNA7036BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,540.60/each(List $9,425.75)

Overview

Mfr description
25HP 1800RPM Y567 TENV 575V 284TC 3PH
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Continuous duty at 40ºC ambient Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Reduced HP at 120 HZ Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections)

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Current
    24.8 A
  • Full Load Efficiency
    93.6 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.08 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    379 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024985
  • Operation Manual
  • Technical Specifications
    25 HP Variable Speed Motor, 3 phase, 1800 RPM, 575 V, 284TC Frame, TENV
  • Manufacturer Catalog Number
    Y567
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text