Motion
56H17T2022A

LEESON ELECTRIC
56H17T2022A

Inverter Vector Duty Motor - 1/8 hp, 1800 rpm, 3 ph, 230 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Round Mount, Continuous Duty
MI ITEM #04482088
MFR #56H17T2022A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56H17T2022A

Inverter Vector Duty Motor - 1/8 hp, 1800 rpm, 3 ph, 230 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Round Mount, Continuous Duty
MI ITEM #04482088
MFR #56H17T2022A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/8HP 1800RPM Y606 TENV 230V 56C 3PH
  • Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Totally enclosed, non-ventilated Continuous duty at 40°C ambient “Quick Connect” terminal board Top mounted conduit box as found on PMDC motors Eliminates brush and commutator maintenance

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/8 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    No
  • Full Load Current
    0.66 A
  • Full Load Efficiency
    65.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    0.13 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    9.16 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    15 lbs
  • Applications
    Batching Machines, Conveyors, Machine Tools, Packaging Machines, Printing Equipment
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024503
  • UPC_NO
    722856024503
  • Operation Manual
  • Technical Specifications
    0.13 HP Variable Speed Motor, 3 phase, 1800 RPM, 230 V, 56C Frame, TENV
  • Manufacturer Catalog Number
    Y606
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought