Motion
ULT-70

AIMCO
ULT-70

Cordless Impact Wrench or Ratchet - Non-Reversible, Pistol Grip Handle , 3/8 in Drive Size, Variable Speed Not Included
MI ITEM #04482108
MFR #ULT-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
ULT-70

Cordless Impact Wrench or Ratchet - Non-Reversible, Pistol Grip Handle , 3/8 in Drive Size, Variable Speed Not Included
MI ITEM #04482108
MFR #ULT-70

Mfr description
ULT-70 SHUT-OFF PULSE TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7 in
  • Tool Weight
    2.3 lb
  • Torque
    22 to 40 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Handle Style
    Pistol Grip
  • Maximum Speed
    6000 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Ratcheting
    Non-Racheting
  • Reversible
    Non-Reversible
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)