Motion
AE-4020

AIMCO
AE-4020

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 0.7lb, Overall Length: 8", Handle: Inline
MI ITEM #04482117
MFR #AE-4020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
AE-4020

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 0.7lb, Overall Length: 8", Handle: Inline
MI ITEM #04482117
MFR #AE-4020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AE-4020 ELECTRIC LEVER SCREWDRIVER

Specifications

  • Compatible Bit Size
    1/4 in
  • Maximum Speed
    720 rpm
  • Variable Speed
    Variable Speed
  • Torque
    0.9 to 5 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Voltage
    35 V
  • Overall Length
    8 in
  • Tool Weight
    0.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought