Motion
AE-5681

AIMCO
AE-5681

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.2lb, Overall Length: 9.3", Handle: Inline
MI ITEM #04482119
MFR #AE-5681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
AE-5681

Corded Screwdriver, Compatible Bit Size: 1/4", Weight: 1.2lb, Overall Length: 9.3", Handle: Inline
MI ITEM #04482119
MFR #AE-5681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AE-5681 DIRECT PLUG -IN ELECTRIC TOOL

Specifications

  • Compatible Bit Size
    1/4 in
  • Maximum Speed
    1000 rpm
  • Variable Speed
    Variable Speed
  • Torque
    3.5 to 15.6 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Inline
  • Voltage
    115 V
  • Overall Length
    9.3 in
  • Tool Weight
    1.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought