Motion
1312042
Silicone Sealant - White, Acetoxy Base, Cartridge, 300 ml, 2 hr Cure Time, Form: Paste
MI ITEM #04482152
MFR #1312042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Acetoxy Base, Cartridge, 300 ml, 2 hr Cure Time, Form: Paste
MI ITEM #04482152
MFR #1312042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1312042 SUPERFLEXSPEEDSEAL SILICONE ADH

Specifications

  • Color
    White
  • Application
    Gaskets, Sealing
  • Cure Time
    2 hr
  • Operating Temperature Range
    -40 to +250 °F
  • Package Size
    300 ml
  • Package Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text