Motion
TW122
Bearing Lock Washer - 4.3950 in ID, 6.0000 in Outside Dia., 5.2810 in Face Dia., Steel Material, TW Series
MI ITEM #04482290
MFR #TW122
Price$41.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, 6.0000 in Outside Dia., 5.2810 in Face Dia., Steel Material, TW Series
MI ITEM #04482290
MFR #TW122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.07/each

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Face Diameter  
    5.2810 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    6.0000 in
  • Tang Width  
    0.3900 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW

Overview

Mfr description
TW122 HEAVY LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text