1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
NO2
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 2.1250 in OAL
Mi Item #
04482355
MFR #
NO2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO NO2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
NO2
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 2.1250 in OAL
Mi Item #
04482355
MFR #
NO2
Mfr description
NO2 1 X2 SHAFT W COL & 3/4-10 THD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2.1250 in
Shaft Diameter
1.0000 in
Shaft Length
2.1250 in
Thread Length
0.8750 in
Thread Size
3/4-10
Details
Manufacturer Catalog
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items