Motion
GSL
Manual Tensioner - Series: GS, Base Mount, Flange Mount
MI ITEM #04482362
MFR #GSL
Price$186.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: GS, Base Mount, Flange Mount
MI ITEM #04482362
MFR #GSL

Mfr description
GSL LARGE BASE MNTD TENSIONER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.87/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.0000 in
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    2.9375 in

Details

  • Adjustment Type
    Flange Mount
  • Mount Type
    Base Mount
  • Product Types
    Base Mount Tensioner
  • Series
    GS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)