Motion
D228-8-INS

KLEIN TOOLS INC
D228-8-INS

Lineman's Pliers - 13/16 in Jaw Length, 8-1/4 in Overall Length
Mi Item #04482651
MFR #D228-8-INS
Price$79.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D228-8-INS

Lineman's Pliers - 13/16 in Jaw Length, 8-1/4 in Overall Length
Mi Item #04482651
MFR #D228-8-INS

Mfr description
D228-8-INS INSULATED HIGH-LEVERAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.21/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Thickness
    1-3/16 in
  • Jaw Width
    7/16 in
  • Overall Length
    8-1/4 in

Details

  • Handle Style
    Insulated
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • UPC_NO
    092644720420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)