Motion
GF4852
Die & Mold Plain-Bearing - 3.0000 in Bore, 3.2500 in OD, RTFE Material
MI ITEM #04482871
MFR #GF4852
Your Price$106.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 3.0000 in Bore, 3.2500 in OD, RTFE Material
MI ITEM #04482871
MFR #GF4852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.71/each(List $147.26)

Overview

Mfr description
4852GF20 FILAMENT WOUND - GAR-

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    3.0000 in
  • Groove Type
    Plain Interior
  • Outside Diameter
    3.2500 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought