Motion
JSCVM-22S

PROTO TOOLS
JSCVM-22S

Combination Wrench Set - 22 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #04482873
MFR #JSCVM-22S
Price$1,035.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM-22S

Combination Wrench Set - 22 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #04482873
MFR #JSCVM-22S

Mfr description
JSCVM-22S 22PC WRENCH SET RCH SPL MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,035.63/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    11-7/16 in, 12-3/4 in, 14-1/8 in, 15-7/8 in, 16-3/4 in, 18-1/8 in, 19-5/16 in, 5 in, 5-1/2 in, 5-15/16 in, 6-1/4 in, 6-3/4 in, 6-9/16 in, 7 in, 7-1/2 in, 7-7/8 in, 8-3/16 in, 8-7/8 in, 9-3/4 in, 9-5/16 in
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    22
  • UPC_NO
    662679973544
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)