Motion
AM-1014-20
AM-1014-20 10 X 14 X 20mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #04482991
MFR #AM-1014-20
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM-1014-20 10 X 14 X 20mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #04482991
MFR #AM-1014-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.49/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    14 mm
  • Overall Length  
    20 mm
  • Overall Width
    14 mm

Details

  • Branding
    ISOSTATIC
  • Description
    AM-1014-20 10 X 14 X 20mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM101420
  • Manufacturer Upc Number
    00846802059705
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802059705

Overview

Mfr description
AM-1014-20 10 X 14 X 20MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought