Motion
4202-12624
4202 Series Nylon Paint Spray Tubing - 3/8 in Inner Diameter, 200 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
MI ITEM #04483008
MFR #4202-12624
Price$3.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4202 Series Nylon Paint Spray Tubing - 3/8 in Inner Diameter, 200 psi Working Pressure, Nylon 11 Tube Material, 6000 in Length
MI ITEM #04483008
MFR #4202-12624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.04/ft

Specifications

Dimensions

  • Length
    6000 in
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.499 in

Details

  • Additional Details
    Tubing, Nylon, Paint, Clear
  • Burst Pressure
    900 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon 11
  • Typical Applications
    General Purpose Air, Weed Spray
  • Working Pressure
    200 psi

Overview

Mfr description
4202-12624 PAINT SPRAY TUBING 3/8" ID
  • Operating temperature range of -10°F to + 150°F.
  • The standard color of the product is Clear-Transparent.
  • Thermoplastic tube for use in beverage, drain, water, liquid food, applications.
  • Available in all standard sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought