Motion
C6915-2CS5V/C3

SKF
C6915-2CS5V/C3

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width, Straight, Double Sealed, C3
MI ITEM #04483154
MFR #C6915-2CS5V/C3
List Price$1,527.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C6915-2CS5V/C3

Toroidal Roller Bearing - 75 mm Bore, 105 mm OD, 54 mm Width, Straight, Double Sealed, C3
MI ITEM #04483154
MFR #C6915-2CS5V/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,527.88/each for your price

Overview

Mfr description
C6915-2CS5V/C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    75 mm
  • Outside Diameter
    105 mm
  • Overall Width
    54 mm
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    140 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571545332
  • UPC_NO
    7316571545332
  • Product Type
    Toroidal Roller Bearings
  • Weight
    3.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text