Motion
WS1226
Inner Ring - 12 mm ID, 26 mm OD, 2.75 mm Width
MI ITEM #04483278
MFR #WS1226
List Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm ID, 26 mm OD, 2.75 mm Width
MI ITEM #04483278
MFR #WS1226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.81/each for your price

Overview

Mfr description
WS1226 METRIC ROLLER THRUST BRG IR

Specifications

  • Inside Diameter
    12 mm
  • Outside Diameter
    26 mm
  • Overall Width
    2.75 mm
  • Manufacturer Product Page
  • Bore Diameter
    12 mm
  • Bearing Series
    WS
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text