Motion
AZ456514
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 45 mm ID, 65 mm OD, Steel Cage
MI ITEM #04483280
MFR #AZ456514
Price$201.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 45 mm ID, 65 mm OD, Steel Cage
MI ITEM #04483280
MFR #AZ456514

Mfr description
AZ456514 THRUST BRG
  • Thrust Roller Bearing with Inner Ring and Outer Ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.55/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Diameter
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    14 mm
  • Weight
    169 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    40800 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557060076
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZ
  • Static Load Capacity
    133000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)