Motion
BR526828UU
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 1.75 in Width, 2 Seals
MI ITEM #04483286
MFR #BR526828UU
Your Price$170.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3.25 in Bore, 4.25 in OD, 1.75 in Width, 2 Seals
MI ITEM #04483286
MFR #BR526828UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.67/each(List $204.80)

Overview

Mfr description
BR526828UU CAGED NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    109000 N
  • Static Load Capacity
    227000 N
  • Series
    BR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The BR526828UU Machined Type Needle Roller Bearing features a 3.25 in bore diameter, 2 seals closure type, 4.25 in outside diameter, and 1.75 in overall width, making it ideal for sealed heavy-duty applications, industrial drives, and construction equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text