Motion
CRH14VUU
Flat Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04483293
MFR #CRH14VUU
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #04483293
MFR #CRH14VUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.27/each for your price

Overview

Mfr description
CRH14VUU HEAVY DUTY CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.3750 in
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    8710 N
  • Radial Static Load Capacity
    12300 N
  • Manufacturer Upc Number
    4549557022555
  • UPC_NO
    4549557022555
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text