Motion
LRT222620
Inner Ring - 22 mm Bore, 26 mm OD
MI ITEM #04483296
MFR #LRT222620
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 26 mm OD
MI ITEM #04483296
MFR #LRT222620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
LRT222620 METRIC NEEDLE BRG INNER RING

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    26 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    20600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT222620
  • Weight
    0.05 lb
  • Max Rpm
    15000 rpm
  • Overall Width
    20 mm
  • Static Load Capacity
    33800 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT222620 is a needle roller bearing inner ring with a 22 mm bore diameter, 26 mm outside diameter, 20 mm overall width, and 0.05 lb weight, built to support reliable needle roller bearing performance in machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text