Motion
LRT506040
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #04483297
MFR #LRT506040
List Price$89.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD
MI ITEM #04483297
MFR #LRT506040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.41/each for your price

Overview

Mfr description
LRT506040 METRIC NEEDLE BRG INNER RING

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT506040
  • Weight
    0.58 lb
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT506040 is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, 40 mm overall width, and 0.58 lb weight, ideal for machinery demanding extended-width needle roller bearing performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text