Motion
BA4410ZOH
Needle Roller Bearing - Open End, 2.7500 in Bore, 3.1250 in OD, 0.6250 in Width, Open
Mi Item #04483308
MFR #BA4410ZOH
Price$95.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 2.7500 in Bore, 3.1250 in OD, 0.6250 in Width, Open
Mi Item #04483308
MFR #BA4410ZOH

Mfr description
BA4410ZOH CAGED NEEDLE ROLLER BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.19/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    0.6250 in
  • Weight
    0.19 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    25000 N
  • Long Description
    The BA4410ZOH Needle Roller Bearing features a 2.7500 in bore diameter, open closure type, open end design, 3.1250 in outside diameter, 0.6250 in overall width, and 0.19 lb weight, making it suitable for power transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA4410ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    50800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)