Motion
BA1010ZOH
Needle Roller Bearing - 0.6250 in Bore, 0.8125 in OD, 0.6250 in Width, Open
MI ITEM #04483311
MFR #BA1010ZOH
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.6250 in Bore, 0.8125 in OD, 0.6250 in Width, Open
MI ITEM #04483311
MFR #BA1010ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.6250 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7320 N
  • Long Description
    The BA1010ZOH Needle Roller Bearing offers a 0.6250 in bore diameter, open closure type, 0.8125 in outside diameter, 0.6250 in overall width, and 0.02 lb weight, making it ideal for light industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1010ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    10700 N

Overview

Mfr description
BA1010ZOH CAGED NEEDLE ROLLER BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought