Motion
BA328ZOH
Needle Roller Bearing - Open End, 2.0000 in Bore, 2.3750 in OD, 0.5000 in Width, Open
MI ITEM #04483314
MFR #BA328ZOH
Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 2.0000 in Bore, 2.3750 in OD, 0.5000 in Width, Open
MI ITEM #04483314
MFR #BA328ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.3750 in
  • Overall Width  
    0.5000 in
  • Weight
    0.11 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    15400 N
  • Long Description
    The BA328ZOH Needle Roller Bearing features a 2.0000 in bore diameter, open closure type, open end design, 2.3750 in outside diameter, 0.5000 in overall width, and 0.11 lb weight, making it suitable for compact heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA328ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    24700 N

Overview

Mfr description
BA328ZOH CAGED NEEDLE ROLLER BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought