Motion
BA86ZOH
Needle Roller Bearing - Open End, 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #04483315
MFR #BA86ZOH
List Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #04483315
MFR #BA86ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.15/each for your price

Overview

Mfr description
BA86ZOH CAGED NEEDLE ROLLER BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    3470 N
  • Static Load Capacity
    3850 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA86ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA86ZOH Needle Roller Bearing offers a 0.5000 in bore diameter, open closure type, open end design, 0.6875 in outside diameter, 0.3750 in overall width, and 0.01 lb weight, making it ideal for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought