Motion
BA710ZOH
Needle Roller Bearing - Open End, 0.4375 in Bore, 0.6250 in OD, 0.6250 in Width, Open
MI ITEM #04483322
MFR #BA710ZOH
Your Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 0.4375 in Bore, 0.6250 in OD, 0.6250 in Width, Open
MI ITEM #04483322
MFR #BA710ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.00/each(List $10.35)

Overview

Mfr description
BA710ZOH CAGED NEEDLE ROLLER BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    6020 N
  • Static Load Capacity
    7550 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA710ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.02 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA710ZOH Needle Roller Bearing features a 0.4375 in bore diameter, open closure type, open end design, 0.6250 in outside diameter, 0.6250 in overall width, and 0.02 lb weight, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text