Motion
BR445628UU
Machined Type Needle Roller Bearings - 2.75 in Bore, 3.5 in OD, 1.75 in Width, 2 Seals
MI ITEM #04483328
MFR #BR445628UU
Your Price$141.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 2.75 in Bore, 3.5 in OD, 1.75 in Width, 2 Seals
MI ITEM #04483328
MFR #BR445628UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.94/each(List $163.24)

Overview

Mfr description
BR445628UU CAGED NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    98700 N
  • Static Load Capacity
    189000 N
  • Series
    BR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The BR445628UU Machined Type Needle Roller Bearing features a 2.75 in bore diameter, 2 seals closure type, 3.5 in outside diameter, and 1.75 in overall width, making it suitable for sealed heavy industrial applications, gear drives, and high-load rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text