Motion
LRTZ253018
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #04483335
MFR #LRTZ253018
Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
Mi Item #04483335
MFR #LRTZ253018

Mfr description
LRTZ253018 METRIC NEEDLE BRG INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.86/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    18 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    20300 N
  • Long Description
    The LRTZ253018 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 18 mm overall width, and 0.07 lb weight, ideal for light- to medium-duty needle roller bearing assemblies.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ253018
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    25100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)