Motion
9130H
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 4980 cfm, 6360 cfm, 7400 cfm Air Flow Rate, 1/4 hp, 1.46 A, 1.86 A, 2.4 A, 10 ft Cord Length
MI ITEM #04483350
MFR #9130H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 30 in Diameter, Direct Drive, Steel Blade Material, 4980 cfm, 6360 cfm, 7400 cfm Air Flow Rate, 1/4 hp, 1.46 A, 1.86 A, 2.4 A, 10 ft Cord Length
MI ITEM #04483350
MFR #9130H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    30 in
  • Overall Depth
    33-1/2 in
  • Overall Height
    33-1/4 in
  • Overall Width
    16-1/2 in

Details

  • Amperage
    1.46 A, 1.86 A, 2.4 A
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    7400 cfm
  • Mount Type
    Ceiling, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Sound Level
    67/75 dB(a)
  • Speed
    1040 rpm, 860 rpm, 902 rpm
  • Standards Met
    ETL, OSHA
  • Voltage
    120 V

Overview

Mfr description
9130H FAN HEAD ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought