Motion
BMB-6208/080S2/UB002A

SKF
BMB-6208/080S2/UB002A

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Seal & Sensor, With Snap Ring
MI ITEM #04483470
MFR #BMB-6208/080S2/UB002A
Price$738.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMB-6208/080S2/UB002A

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Seal & Sensor, With Snap Ring
MI ITEM #04483470
MFR #BMB-6208/080S2/UB002A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$738.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Single Sealed
  • Description
    BMB6208-080S2UB002A
  • Element Material
    Bearing steel
  • Features & Benefits
    • Motor Encoder Unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The BMB-6208/080S2/UB002A is a radial deep groove ball bearing with a 40 mm bore, straight bore, single seal and sensor, 80 mm outside diameter, and 18 mm width, perfect for automated industrial equipment.
  • Manufacturer Catalog Number
    BMB-6208/080S2/UB002A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    4270 lbf
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316572116074

Overview

Mfr description
BMB6208-080S2UB002A
  • Motor Encoder Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought