Overview
Mfr description
36066 BRUSH WIRE CUP 3-1/2" 5/8-11
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO012382360665
- Max Rpm13000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382360665
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data