Motion
36238
Vortec Pro Cup Brush - Steel Material, Knotted - Partial Twist, 3 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04483504
MFR #36238
Your Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Cup Brush - Steel Material, Knotted - Partial Twist, 3 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #04483504
MFR #36238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.70/each(List $20.35)

Overview

Mfr description
36238 BRUSH WIRE CUP 3" KNOT 5/8-11
  • Provides an aggressive brushing action for general-purpose surface cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382362386
  • Max Rpm
    14000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.020 in
  • Industry Use
    Facility Maintenance, Manufacturing, Fabrication
  • Manufacturer Upc Number
    012382362386
  • Mounting Type
    Threaded Nut
  • Overall Length
    2.5500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text