Motion
CA550R X 265P + C C/L AOE SK-0 E14LP

PEER CHAIN
CA550R X 265P + C C/L AOE SK-0 E14LP

Engineering Chain - 550 / 1.630 in Pitch, Cottered, SK-0 Attachment, Carbon Steel Material
MI ITEM #04486012
MFR #CA550R X 265P + C C/L AOE SK-0 E14LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA550R X 265P + C C/L AOE SK-0 E14LP

Engineering Chain - 550 / 1.630 in Pitch, Cottered, SK-0 Attachment, Carbon Steel Material
MI ITEM #04486012
MFR #CA550R X 265P + C C/L AOE SK-0 E14LP

Mfr description
CA550R X 265P + C C/L AOE SK-0 E14LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.780 in
  • Engineering Chain Size & Pitch
    550 / 1.630 in
  • Link Plate Height
    in in
  • Pin Diameter
    0.281 in
  • Roller Diameter
    0.656 in
  • Weight
    48 lbs

Details

  • Attachment Link Number
    SK-0
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    550 / 1.630 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1445
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)