Motion
41NP OFFSET LINK EA PK

PEER CHAIN
41NP OFFSET LINK EA PK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04486055
MFR #41NP OFFSET LINK EA PK
List Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41NP OFFSET LINK EA PK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #04486055
MFR #41NP OFFSET LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.57/each for your price

Overview

Mfr description
41 NICKEL PLATED OFFSET LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    41 / 1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.306 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.141 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    1506
  • Weight
    0.014 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought