Motion
60-2HR X 15P + C/L LOOSE

PEER CHAIN
60-2HR X 15P + C/L LOOSE

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 15 pitches Length
MI ITEM #04486072
MFR #60-2HR X 15P + C/L LOOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60-2HR X 15P + C/L LOOSE

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 15 pitches Length
MI ITEM #04486072
MFR #60-2HR X 15P + C/L LOOSE

Mfr description
60-2HR X 15P + C/L LOOSE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15 pitches
  • Pin Diameter
    0.234 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    23810 ft-lbs
  • Weight
    2.513 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    20439
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)