Motion
C2160H COTT CONN LINK EA PK

PEER CHAIN
C2160H COTT CONN LINK EA PK

Connecting Link - 2160 / 4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04486091
MFR #C2160H COTT CONN LINK EA PK
Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2160H COTT CONN LINK EA PK

Connecting Link - 2160 / 4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04486091
MFR #C2160H COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    2160 / 4 in
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.562 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Weight
    1.917 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2160 / 4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1133
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Overview

Mfr description
C2160 HEAVY COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought