Motion
BL446 COTT CONN LINK EA PK

PEER CHAIN
BL446 COTT CONN LINK EA PK

Connecting Link - 446 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04486101
MFR #BL446 COTT CONN LINK EA PK
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL446 COTT CONN LINK EA PK

Connecting Link - 446 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04486101
MFR #BL446 COTT CONN LINK EA PK

Mfr description
BL446 COTT CONN LINK EACH PACK
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Chain Size & Pitch
    446 / 1/2 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.080 in
  • Weight
    0.23 lbs
  • Weight per Foot
    0.23 lbs, 0.34 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    BL446
  • Chain Number & Pitch
    BL446 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL446 COTT CONN LINK EA PK
  • Manufacturer Stock Number
    1212
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    BL446
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)