Motion
63SB RIV X 10  ft

PEER CHAIN
63SB RIV X 10 ft

Roller Chain - Standard Series, 63 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04486103
MFR #63SB RIV X 10 ft
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
63SB RIV X 10 ft

Roller Chain - Standard Series, 63 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04486103
MFR #63SB RIV X 10 ft

Mfr description
63 SIDE BOW RIV X 10 FT
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Tensile Strength
    ft-lbs
  • Weight
    0.965 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    63 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    1969
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)