Motion
63SB CONN LINK EA PK

PEER CHAIN
63SB CONN LINK EA PK

Connecting Link - 63 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04486109
MFR #63SB CONN LINK EA PK
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
63SB CONN LINK EA PK

Connecting Link - 63 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04486109
MFR #63SB CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.38/each

Specifications

Dimensions

  • Chain Size & Pitch
    63 / 3/4 in
  • Weight
    0.044 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    63 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1970
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion

Overview

Mfr description
63 SIDE BOW CONN LINK EA PK
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought