Motion
WR78 COTT CONN PINS

PEER CHAIN
WR78 COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #04486115
MFR #WR78 COTT CONN PINS
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR78 COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #04486115
MFR #WR78 COTT CONN PINS

Mfr description
WR78 COTT PRESS FIT CONN PIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Pin Diameter
    0.500 in
  • Weight
    0.055 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WR78 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    1378
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)