Motion
C160 COTT X 10 FT X458 DOGS E4LR ALLOY

PEER CHAIN
C160 COTT X 10 FT X458 DOGS E4LR ALLOY

Attachment Chain - Standard Series, 160 / 2 in Pitch, 458 Attachment , Cottered, Carbon Steel Material
Mi Item #04486121
MFR #C160 COTT X 10 FT X458 DOGS E4LR ALLOY
Price$2,743.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C160 COTT X 10 FT X458 DOGS E4LR ALLOY

Attachment Chain - Standard Series, 160 / 2 in Pitch, 458 Attachment , Cottered, Carbon Steel Material
Mi Item #04486121
MFR #C160 COTT X 10 FT X458 DOGS E4LR ALLOY

Mfr description
C160 COTT X 10 FT X458 DOGS E4LR ALLOY
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,743.36/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Overall Length
    10 ft
  • Tensile Strength
    ft-lbs
  • Weight
    97 lbs

Details

  • Attachment Link Number
    458
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    C160 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    6434
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)