Overview
Mfr description
88502 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number88502
- UPC_NO1200106988199
- Description88502 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 88502 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 0.5000 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data