Overview
Mfr description
6203-2RLDNR12 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number6203-2RSNR-12
- UPC_NO1200106968399
- Description6203-2RLDNR12 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6203-2RSNR-12 is a 0.7500 in bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data