Overview
Mfr description
88500 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number88500
- UPC_NO8865590012619
- Description88500 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 88500 is a 10 mm bore radial/deep groove ball bearing with a 30 mm OD and 0.5669 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data