Overview
Mfr description
R1760-ZZ MINIATURE RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberR1760-ZZ
- DescriptionR1760-ZZ MINIATURE RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R1760-ZZ is a 6 mm bore radial/deep groove ball bearing with a 17 mm OD and 6 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data