Motion
PFL-4Z-FM
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
MI ITEM #04486239
MFR #PFL-4Z-FM
Price$51.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
MI ITEM #04486239
MFR #PFL-4Z-FM

Mfr description
FM204-A 2BOLT FLG BLOCK HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.27/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.8125 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 20 mm
  • Overall Depth
    1.0600 in
  • Overall Length Diameter
    3.5625 in

Details

  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    8865590634798
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106777939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)