Motion
MG307SZZ-9
Mast Guide Ball Bearing - 1.3780 in ID, 3.7250 in OD, 1.0000 in Width, Double Shield
MI ITEM #04486246
MFR #MG307SZZ-9
Price$82.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.3780 in ID, 3.7250 in OD, 1.0000 in Width, Double Shield
MI ITEM #04486246
MFR #MG307SZZ-9

Mfr description
MG307SZZ-9 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.7250 in
  • Overall Width
    1.0000 in

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106772439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)