Motion
P-203-H
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #04486247
MFR #P-203-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #04486247
MFR #P-203-H

Mfr description
P-203-H PILLOW BLOCK HOUSING - CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    1.1875 in
  • Base Width
    1.3438 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    0.3750 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Overall Height  
    2.4688 in
  • Overall Length  
    5.0000 in

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590633647
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)