Motion
FHFTJ204-12G
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #04486251
MFR #FHFTJ204-12G
Price$72.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, RST Seal
MI ITEM #04486251
MFR #FHFTJ204-12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.84/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5313 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.3300 in
  • Overall Length Diameter  
    4.4063 in
  • Overall Width
    2.5625 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590405749
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FH204-12G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106978244

Overview

Mfr description
FHGFTJ204-12 MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought