Motion
PFL-3Z-FM
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
Mi Item #04486253
MFR #PFL-3Z-FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel
Mi Item #04486253
MFR #PFL-3Z-FM

Mfr description
PFL-3Z-FM FLANGE BLOCK HOUSING - 2-BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Compatible Bore Diameter
    0.5000 in, 0.5625 in, 0.6250 in, 0.6875 in, 12 mm, 15 mm, 17 mm
  • Overall Length Diameter
    3.1875 in

Details

  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Manufacturer Upc Number
    8865590079575
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    8865590079575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)